Conduit Hub, 2", Insulated, Gasketed, Malleable Iron

Item #: 0002956

Cat #: HUB200

UPC: 781381462808

$ 39.86 EA
Company wide:
16 in stock
Documents & Guides
Conduit Hub, 2" , Material: Malleable Iron, Straight Insulated.

Overview

Conduit Hub, 2" , Material: Malleable Iron, Straight Insulated.
Also known as: 781381462808, HUB200, APPHUB200, cabinet hub, chase hub

Specifications

Material: Malleable Iron
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in