Conduit Hub, 1", Insulated, Steel

Item #: 0002953

Cat #: HUB100

UPC: 781381462655

$ 24.00 EA
Company wide:
25 in stock
Documents & Guides
Conduit Hub, 1" , Material: Steel, Straight Insulated.

Overview

Conduit Hub, 1" , Material: Steel, Straight Insulated.
Also known as: 781381462655, HUB100, APPHUB100, 3/4”, Bullet Hub

Specifications

Material: Steel
Hub Diameter: 1 in
Material: Steel
Hub Diameter: 1 in