Lighting Reflector, High Bay, 16", AL

Item #: 0002950

Cat #: G7AW

UPC: 781381285148

Company wide:
0 in stock
Documents & Guides
Lighting Reflector, High Bay Shape, 16", Aluminum. 6/box

Overview

Lighting Reflector, High Bay Shape, 16", Aluminum. 6/box
Also known as: 781381285148, G7AW, APPG7AW

Specifications

Diameter: 16 in
Type: Reflector
Diameter: 16 in
Type: Reflector