Conduit Outlet Box, Type: GRX, (4) 2" Hubs, Malleable

Item #: 0002937

Cat #: GRX200

UPC: 781381447256

$ 492.70 EA
Company wide:
3 in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88 Inch Opening, 76 Cubic Inches and (4) 2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88 Inch Opening, 76 Cubic Inches and (4) 2 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381447256, GRX200, APPGRX200

Specifications

Material: Malleable Iron
Diameter: 2 in
Cubic Inches: 76 in³
Material: Malleable Iron
Cubic Inches: 76 in³
Diameter: 2 in