Conduit Outlet Box, Type: GRX, (4) 1" Hubs, Malleable Iron

Item #: 0002934

Cat #: GRX100

UPC: 781381446853

$ 143.76 EA
Company wide:
4 in stock
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.88" Opening, 18 Cubic Inches and (4) 1" Threaded Hubs. For use with Threaded Metal Conduit

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRX Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.88" Opening, 18 Cubic Inches and (4) 1" Threaded Hubs. For use with Threaded Metal Conduit

Appleton™ explosionproof and dust-ignitionproof GR and GRF conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.

Also known as: 781381446853, GRX100, APPGRX100

Specifications

Material: Malleable Iron
Diameter: 1 in
Cubic Inches: 18 in³
Material: Malleable Iron
Cubic Inches: 18 in³
Diameter: 1 in