Conduit Outlet Box, Type GRUJ, Explosion-Proof, Dust-Ignitionproof

Item #: 0002928

Cat #: GRUJ-2P

UPC: 781381445757

$ 228.05 EA
Company wide:
10 in stock
Documents & Guides
Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRUJ Box with Cover. Includes: Internally Threaded Surface Cover with 3.25" Opening, (8) 3/4" Pipe Plugs and (11) 3/4" Hubs (Top: 2, Bottom: 1 Side: 4 and Back: 4). For use with Threaded Metal Conduit

Overview

Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRUJ Box with Cover. Includes: Internally Threaded Surface Cover with 3.25" Opening, (8) 3/4" Pipe Plugs and (11) 3/4" Hubs (Top: 2, Bottom: 1 Side: 4 and Back: 4). For use with Threaded Metal Conduit

Appleton™ explosionproof, dust-ignitionproof GRUJ conduit outlet boxes with multiple hubs are furnished with internal ground screw and O-ring. They provide access to conductors for pulling, splicing, maintenance and future changes and upgrades. GRUJ boxes allow connections of straight conduit runs, branch conduit runs and 90° bends.

Also known as: 781381445757, GRUJ-2P, APPGRUJ2P

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1/2 in, 1 in
Material: Malleable Iron
Diameter: 3/4 in, 1/2 in, 1 in