Conduit Outlet Box, Type GRUJ, Explosion-Proof, Dust-Ignitionproof

Item #: 0002927

Cat #: GRUJ1P

UPC: 781381445658

$ 209.15 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRUJ Box with Cover. Includes: Internally Threaded Surface Cover with 3.25" Opening, (4) 3/4" Pipe Plugs and (7) 3/4" Hubs (Top: 2, Bottom: 1 and Side: 4). For use with Threaded Metal Conduit.

Overview

Conduit Outlet Box with Multiple Hubs, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRUJ Box with Cover. Includes: Internally Threaded Surface Cover with 3.25" Opening, (4) 3/4" Pipe Plugs and (7) 3/4" Hubs (Top: 2, Bottom: 1 and Side: 4). For use with Threaded Metal Conduit.

Appleton™ explosionproof, dust-ignitionproof GRUJ conduit outlet boxes with multiple hubs are furnished with internal ground screw and O-ring. They provide access to conductors for pulling, splicing, maintenance and future changes and upgrades. GRUJ boxes allow connections of straight conduit runs, branch conduit runs and 90° bends.

Also known as: 781381445658, GRUJ1P, APPGRUJ1P

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1/2 in, 1 in
Material: Malleable Iron
Diameter: 3/4 in, 1/2 in, 1 in