Conduit Outlet Box, Type GRT, (3) 3/4" Hubs, Aluminum

Item #: 0002923

Cat #: GRT75A

UPC: 781381444705

$ 173.60 EA
Company wide:
7 in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.88" Opening, 18 Cubic Inches and (3) 3/4" Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Aluminum, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.88" Opening, 18 Cubic Inches and (3) 3/4" Threaded Hubs. For use with Threaded Metal Conduit.

Appleton™ explosionproof and dust-ignitionproof GR and GRF conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.

Also known as: 781381444705, GRT75A, APPGRT75A

Specifications

Diameter: 3/4 in
Material: Aluminum
Cubic Inches: 18 in³
Hub Diameter: 1 in
Number of Hubs: 3
Diameter: 3/4 in
Cubic Inches: 18 in³
Number of Hubs: 3
Material: Aluminum
Hub Diameter: 1 in