
Conduit Outlet Box, Type GRT, (3) 1/2" Hubs, Malleable
Item #: 0002921
Cat #: GRT50
UPC: 781381444507
$ 115.99 EA
Company wide:
11
in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (3) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Overview
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (3) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.
Appleton™ explosionproof and dust-ignitionproof GR and GRF conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.
Also known as: 781381444507, GRT50, APPGRT50, Grt
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in |
| Cubic Inches: | 18 in³ |
| Number of Hubs: | 3 |
| Hub Diameter: | 1 1/2 in |
| Material: | Malleable Iron |
| Cubic Inches: | 18 in³ |
| Hub Diameter: | 1 1/2 in |
| Diameter: | 1/2 in |
| Number of Hubs: | 3 |