Conduit Outlet Box, Type GRTA, (4) 1/2" Hubs, Malleable Iron

Item #: 0002914

Cat #: GRTA50

UPC: 781381445252

$ 144.90 EA
Company wide:
0 in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRTA Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (4) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRTA Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (4) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

Appleton's conduit outlet boxes meet a wide range of classified area requirements are corrosion-resistant, ideal indoors or outdoors. They can be used for pulling wire, connecting conduit lengths, and provide access for maintenance.

Also known as: 781381445252, GRTA50, APPGRTA50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Cubic Inches: 18 in³
Material: Malleable Iron
Cubic Inches: 18 in³
Diameter: 1/2 in