Conduit Outlet Box, Type GRL, (2) 3/4" Hubs, Malleable

Item #: 0002913

Cat #: GRL75

UPC: 781381442459

$ 115.99 EA
Company wide:
0 in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRL Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (2) 3/4 Inch Threaded Hubs. For Use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRL Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18.0 Cubic Inches and (2) 3/4 Inch Threaded Hubs. For Use with Threaded Metal Conduit.
Also known as: 781381442459, GRL75, APPGRL75

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Cubic Inches: 18 in³
Material: Malleable Iron
Cubic Inches: 18 in³
Diameter: 3/4 in