Conduit Outlet Box, Type GRLB, (2) 1/2" Hubs, Malleable

Item #: 0002906

Cat #: GRLB50

UPC: 781381443258

$ 109.53 EA
Company wide:
15 in stock
Documents & Guides
Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (2) 1/2 Inch Threaded Hubs, For Use With Threaded Metal Conduit

Overview

Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38 Inch Opening, 18 Cubic Inches and (2) 1/2 Inch Threaded Hubs, For Use With Threaded Metal Conduit

Appleton™ explosionproof and dust-ignitionproof GR and GRF conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.

Also known as: 781381443258, GRLB50, APPGRLB50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Cubic Inches: 18 in³
Material: Malleable Iron
Cubic Inches: 18 in³
Diameter: 1/2 in