Conduit Outlet Box, Type GRC, (2) 1/2" Hubs, Malleable

Item #: 0002894

Cat #: GRC50

UPC: 781381436601

$ 110.12 EA
Company wide:
42 in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (2) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (2) 1/2" Threaded Hubs. For use with Threaded Metal Conduit.

Appleton™ explosionproof and dust-ignitionproof GR, GRF and GRTS conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, connecting conduit and changing conduit direction. GRTS Series has factory-installed drain and terminal block options.

Also known as: 781381436601, GRC50, APPGRC50

Specifications

Material: Malleable Iron, Aluminum
Diameter: 1/2 in
Standards: California Proposition 65
Cubic Inches: 18 in³
Material: Malleable Iron, Aluminum
Standards: California Proposition 65
Diameter: 1/2 in
Cubic Inches: 18 in³