Conduit Outlet Box, Type GRC, (2) 1" Hubs, Malleable

Item #: 0002892

Cat #: GRC100

UPC: 781381436908

$ 122.85 EA
Company wide:
11 in stock
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (2) 1" Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRC Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.38" Opening, 18 Cubic Inches and (2) 1" Threaded Hubs. For use with Threaded Metal Conduit.

Appleton™ explosionproof and dust-ignitionproof GR and GRF conduit outlet boxes are furnished with internal ground screw and O-ring. They are ideal for use in indoor and outdoor classified locations. These corrosion-resistant outlet boxes provide access for maintenance, allow the connection of different lengths of conduit, and for changing the direction of conduit.

Also known as: 781381436908, GRC100, APPGRC100

Specifications

Material: Malleable Iron, Aluminum
Diameter: 1 in
Cubic Inches: 18 in³
Material: Malleable Iron, Aluminum
Cubic Inches: 18 in³
Diameter: 1 in