Bonding Locknut. Size: 4". Material: Zinc Plated Steel

Item #: 0002888

Cat #: APPGL400

UPC: 781381436458

$ 78.22 EA
Company wide:
73 in stock
Documents & Guides
Bonding Locknut. Size: 4". Material: Zinc Plated Steel. Package Quantity: 50.

Overview

Bonding Locknut. Size: 4". Material: Zinc Plated Steel. Package Quantity: 50.

Appleton™ and O-Z/Gedney™ rigid conduit and IMC locknuts are used to secure and ground conduits and fittings to enclosures and prevents loosening due to vibration or motion. They are available in plain, gasketed and bonding styles

Also known as: 781381436458, APPGL400

Specifications

Material: Steel
Diameter: 4 in
Finish: Zinc
Material: Steel
Finish: Zinc
Diameter: 4 in