Made in USA

3/4 COMB SOLID+OPEN GASKET

Item #: 0002887
Cat #: GK75N
UPC: 781381432801
$ 3.42 EA
Company wide:
6,727 in stock
Appleton Form 35 Malleable Iron Unilet Cover Gasket, Body Size: 3/4 IN, Material: Neoprene

Overview

Appleton Form 35 Malleable Iron Unilet Cover Gasket, Body Size: 3/4 IN, Material: Neoprene
Malleable iron bodies; malleable iron, steel or aluminum covers; neoprene or composition fiber gaskets; and stainless steel cover screws. Malleable iron bodies and covers have triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat; steel covers have zinc electroplate
Also known as: 781381432801, GK75N, APPGK75N, inshes

Specifications

Diameter: 3/4 in
Material: Neoprene
Diameter: 3/4 in
Material: Neoprene

Customer Reviews

5 Overall
(1)
5/5
L&H AIRCO - ROCKLIN on 10/28/2011
CONDOLET COVER GASKET COMBO
VERY WELL MADE AND NICE FITTMENT