Conduit Body Gasket, Type: Solid/Open, Size: 1/2", Neoprene

Item #: 0002886
Cat #: GK50N
UPC: 781381432504
$ 3.42 EA
Company wide:
3,897 in stock
Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 1/2", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 1/2", Material: Neoprene.
Appleton liquidtight strain relief cord and cable connectors are straight connectors, with or without strain relief. They provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. The stainless steel or nickel plated aluminum construction make them ideal for use in washdown areas or high moisture environments in food processing plants, petrochemical facilities, wastewater treatment plants, pulp and paper mills and chemical manufacturing facilities.
Also known as: 781381432504, GK50N, APPGK50N, slappy

Specifications

Diameter: 1/2 in
Material: Neoprene
Type: Form 85
Diameter: 1/2 in
Type: Form 85
Material: Neoprene

Customer Reviews

No reviews for this product
(0)