Conduit Body Gasket, Solid/Open Type, Diameter 2", Neoprene

Item #: 0002879

Cat #: GK200N

UPC: 781381434102

$ 7.28 EA
Company wide:
705 in stock
Conduit Body Gasket, Convertible Solid/Open Type, Form 35 and 85, Diameter 2 Inch, Neoprene

Overview

Conduit Body Gasket, Convertible Solid/Open Type, Form 35 and 85, Diameter 2 Inch, Neoprene

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381434102, GK200N, APPGK200N

Specifications

Material: Neoprene
Hub Diameter: 2 in
Material: Neoprene
Hub Diameter: 2 in