Conduit Body Gasket, Solid/Open Type, Diameter 1-1/4 to 1-1/2", Neoprene

Item #: 0002876

Cat #: GK125150N

UPC: 781381433402

$ 6.09 EA
Company wide:
839 in stock
Conduit Body Gasket, Convertible Solid/Open Type, Form 35 and 85, Diameter 1-1/4 to 1-1/2 Inch, Neoprene

Overview

Conduit Body Gasket, Convertible Solid/Open Type, Form 35 and 85, Diameter 1-1/4 to 1-1/2 Inch, Neoprene

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381433402, GK125150N, APPGK125150N

Specifications

Material: Neoprene
Family / Style: Form 35
Hub Diameter: 1 1/4 in, 1 1/2 in
Material: Neoprene
Hub Diameter: 1 1/4 in, 1 1/2 in
Family / Style: Form 35