Conduit Body Gasket, Type: Solid/Open, Size: 1", Neoprene

Item #: 0002875
Cat #: GK100-N
UPC: 781381433105
$ 4.51 EA
Company wide:
3,931 in stock
Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 1", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 1", Material: Neoprene.
Appleton™ Form 85™ Unilets™ Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381433105, GK100-N, APPGK100N

Specifications

Diameter: 1 in
Material: Neoprene
Type: Form 85
Diameter: 1 in
Type: Form 85
Material: Neoprene

Customer Reviews

No reviews for this product
(0)