Grounding Bushing, 1-1/4", Threaded, Insulated, Malleable Iron

Item #: 0002871

Cat #: GIB-125L-4AC

UPC: 781381091121

$ 16.22 EA
Company wide:
681 in stock
1-1/4 Inch, Insulated Ground Bushing, Threaded, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

1-1/4 Inch, Insulated Ground Bushing, Threaded, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

GIB-LS Series insulated bushings fasten and ground threadless rigid metal conduit to an enclosure. GIB-L Series insulated bushings fasten and ground threaded rigid metal conduit to an enclosure. Can be used with a locknut to terminate conduit at an enclosure. Lug used to connect bonding jumper to a neutral bus bar.

Also known as: 781381091121, GIB-125L-4AC, APPGIB125L4AC, bond bushing

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 1/4 in