Grounding Bushing, 1", Threaded, Insulated, Malleable Iron

Item #: 0002870

Cat #: GIB100L4AC

UPC: 781381091107

$ 13.85 EA
Company wide:
971 in stock
1 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

Overview

1 Inch, Insulated Ground Bushing, Threaded Type:, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 4 AWG (Stranded). For Copper or Aluminum Grounding.

Temperature rating 150 °C. Insulating liner material is self-extinguishing. The plastic liner is tough. It won't chip, crack, swell or shrink. It resists corrosion, chemicals and temperature extremes. Surface friction is so low that wires can be pulled with virtually no abrasion on the cable insulation.

Also known as: 781381091107, GIB100L4AC, APPGIB100L4AC

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in