
Conduit Body Gasket, Neoprene, 3-1/2" - 4"
Item #: 0002865
Cat #: APPGASK579
UPC: 781381507691
$ 19.28 EA
Company wide:
9
in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, FM7, Size: 3-1/2" - 4", Material: Neoprene.
Overview
Conduit Body Gasket, Type: Solid, FM7, Size: 3-1/2" - 4", Material: Neoprene.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507691, APPGASK579
Specifications
| Family / Style: | Form 7 |
| Material: | Neoprene |
| Hub Diameter: | 4 in, 3 1/2 in |
| Family / Style: | Form 7 |
| Hub Diameter: | 4 in, 3 1/2 in |
| Material: | Neoprene |