
Conduit Body Gasket, Type Solid, Form 7, Size: 2-1/2 to 3", Neoprene
Item #: 0002864
Cat #: APPGASK578
UPC: 781381507684
$ 15.31 EA
Company wide:
50
in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, FM7, Size: 2-1/2" - 3", Material: Neoprene.
Overview
Conduit Body Gasket, Type: Solid, FM7, Size: 2-1/2" - 3", Material: Neoprene.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507684, APPGASK578
Specifications
| Diameter: | 3 in, 2 1/2 in |
| Family / Style: | Form 7 |
| Material: | Neoprene |
| Diameter: | 3 in, 2 1/2 in |
| Material: | Neoprene |
| Family / Style: | Form 7 |