Conduit Body Gasket, Type Solid, Form 7, Size: 2", Neoprene

Item #: 0002863
Cat #: APPGASK576
UPC: 781381507677
$ 8.86 EA
Company wide:
365 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, FM7, Size: 2", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Solid, FM7, Size: 2", Material: Neoprene.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507677, APPGASK576

Specifications

Family / Style: Form 7
Material: Neoprene
Diameter: 2 in
Family / Style: Form 7
Diameter: 2 in
Material: Neoprene

Customer Reviews

No reviews for this product
(0)