Conduit Body Gasket, Type Solid, Form 7, Size: 1-1/2", Neoprene

Item #: 0002862
Cat #: APPGASK575
UPC: 781381507660
$ 6.74 EA
Company wide:
418 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, FM7, Size: 1-1/2", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Solid, FM7, Size: 1-1/2", Material: Neoprene.
Also known as: 781381507660, APPGASK575

Specifications

Type: Form 7
Diameter: 1 1/2 in
Material: Neoprene
Type: Form 7
Material: Neoprene
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)