Conduit Body Gasket, Solid Type, Form 7, Diameter 1", Neoprene

Item #: 0002860

Cat #: GASK573

UPC: 781381507639

$ 6.08 EA
Company wide:
8,728 in stock
Documents & Guides
Conduit Body Gasket, Solid Type, Form 7, Diameter 1 Inch, Neoprene, For Use With Appleton Conduit Bodies

Overview

Conduit Body Gasket, Solid Type, Form 7, Diameter 1 Inch, Neoprene, For Use With Appleton Conduit Bodies

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381507639, GASK573, APPGASK573

Specifications

Family / Style: Form 7
Material: Neoprene
Hub Diameter: 1 in
Family / Style: Form 7
Hub Diameter: 1 in
Material: Neoprene