Conduit Body Gasket, Type Solid, Form 7, Size: 3/4", Neoprene

Item #: 0002859
Cat #: APPGASK572
UPC: 781381507622
$ 4.02 EA
Company wide:
1,662 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, Form 7, 3/4 Inch, Neoprene

Overview

Conduit Body Gasket, Type: Solid, Form 7, 3/4 Inch, Neoprene
Installers can tear out inner section to convert gasket to an "Open Type"
Also known as: 781381507622, APPGASK572

Specifications

Type: Form 7
Diameter: 3/4 in
Material: Neoprene
Type: Form 7
Material: Neoprene
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)