Conduit Body Gasket, Type Solid, Form 7, Size: 1/2", Neoprene

Item #: 0002858
Cat #: APPGASK571
UPC: 781381507615
$ 4.11 EA
Company wide:
711 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, FM7, Size: 1/2", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Solid, FM7, Size: 1/2", Material: Neoprene.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381507615, APPGASK571

Specifications

Diameter: 1/2 in
Family / Style: Form 7
Material: Neoprene
Diameter: 1/2 in
Material: Neoprene
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)