Packing Fiber, 16 Ounce Package

Item #: 0002843

Cat #: F1

UPC: 781381332255

$ 254.67 EA
Company wide:
18 in stock
16 Ounces (1lb) 453.6G Fiber Filler, Packing Fiber

Overview

16 Ounces (1lb) 453.6G Fiber Filler, Packing Fiber

Fiber filler-makes dams around and between all conductors to prevent sealing compound from leaking while being poured in its liquid state.

Also known as: 781381332255, F1, APPF1

Specifications

Material: Fiberglass
Size: 16 oz
Material: Fiberglass
Size: 16 oz