Plug for FS Box, 15A, 120V

Item #: 0002835

Cat #: FSWP515

UPC: 781381397698

$ 111.83 EA
Company wide:
0 in stock
Documents & Guides
Plug for FS Box, 15A, 120V, NEMA 5-15P

Overview

Plug for FS Box, 15A, 120V, NEMA 5-15P
Also known as: 781381397698, FSWP515, APPFSWP515

Specifications

NEMA Configuration: 5-15P
Color: Black
Amps: 15
Material: Aluminum
IP/NEMA Rating: NEMA 5
NEMA Configuration: 5-15P
Amps: 15
IP/NEMA Rating: NEMA 5
Color: Black
Material: Aluminum