FS Device Box, 2-Gang, Dead-End, Type FSS, 3/4", Malleable Iron

Item #: 0002832

Cat #: FSS-2-75

UPC: 781381352956

$ 115.61 EA
Company wide:
0 in stock
Documents & Guides
2-Gang, FSS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

2-Gang, FSS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

FS/FD Device Boxes accommodates wiring devices and provides opening to splice, tap or pull conductors.

Also known as: 781381352956, FSS-2-75, APPFSS275

Specifications

Gangs: 2
Material: Iron Alloy
Hub Diameter: 3/4 in
Number of Hubs: 2
Gangs: 2
Hub Diameter: 3/4 in
Material: Iron Alloy
Number of Hubs: 2