FS Device Box, 1-Gang, Dead-End, Type FS, 3/4", Malleable Iron

Item #: 0002831

Cat #: APPFSS175

UPC: 781381352758

$ 65.34 EA
Company wide:
11 in stock
FS Device Box, 1-Gang, Dead-End, Type FSS, 3/4 Inch, Furnished With Internal Ground Screw, Malleable Iron

Overview

FS Device Box, 1-Gang, Dead-End, Type FSS, 3/4 Inch, Furnished With Internal Ground Screw, Malleable Iron

FS/FD Device Boxes accommodates wiring devices and provides opening to splice, tap or pull conductors.

Also known as: 781381352758, APPFSS175

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 2