FS Device Box, 1 Gang, 2" Depth, (2) 3/4" Hubs, Iron

Item #: 0002829

Cat #: FSLA175

UPC: 781381351751

$ 61.41 EA
Company wide:
0 in stock
Documents & Guides
FS Device Box, 1 Gang, Feed-Thru, Shallow Type, 2 Inch Depth, (2) 3/4 Inch Hubs, 29.900 Cubic Inches, Iron

Overview

FS Device Box, 1 Gang, Feed-Thru, Shallow Type, 2 Inch Depth, (2) 3/4 Inch Hubs, 29.900 Cubic Inches, Iron

Appleton's FS device boxes are engineered for reliability and ease of installation, making them the smart choice for project managers who need to keep jobs on schedule and within budget. Built from rugged materials, these boxes provide secure, code-compliant housing for wiring devices in commercial and industrial environments. Their versatile design supports a wide range of applications, while pre-tapped entries and spacious interiors simplify wiring and reduce installation time. Choose Appleton's FS device boxes for a dependable, project-friendly solution that helps you deliver quality results, every time.

Also known as: 781381351751, FSLA175, APPFSLA175

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 2