Power Outlet Plate, 1-Gang, Aluminum, (1) 1-19/32" Opening

Item #: 0002790

Cat #: FSKWR2

UPC: 781381458337

$ 82.71 EA
Company wide:
6 in stock
Documents & Guides
1-Gang, Single Receptacle Cover for Locking Blade Plugs with 1-19/32" Device Opening - Aluminum.

Overview

1-Gang, Single Receptacle Cover for Locking Blade Plugs with 1-19/32" Device Opening - Aluminum.
Also known as: 781381458337, FSKWR2, APPFSKWR2

Specifications

Mounting: Box
Color: Aluminum
Gangs: 1
Type: Single Receptacle
Material: Aluminum
Mounting: Box
Gangs: 1
Material: Aluminum
Color: Aluminum
Type: Single Receptacle