Power Outlet Plate, 1-Gang, Aluminum, (1) 1-3/8" Opening

Item #: 0002789

Cat #: FSK-WR1

UPC: 781381458320

$ 82.71 EA
Company wide:
0 in stock
Documents & Guides
1-Gang, Single Receptacle Cover for Non-Locking & Locking Blade Plugs with 1-3/8" Device Opening - Aluminum.

Overview

1-Gang, Single Receptacle Cover for Non-Locking & Locking Blade Plugs with 1-3/8" Device Opening - Aluminum.
Also known as: 781381458320, FSK-WR1, APPFSKWR1

Specifications

Mounting: Box
Color: Aluminum
Gangs: 1
Type: Single Receptacle
Material: Aluminum
Mounting: Box
Gangs: 1
Material: Aluminum
Color: Aluminum
Type: Single Receptacle