FS Device Box, 2-Gang, Feed-Thru, Type FSD, 3/4" and 1/2", Malleable

Item #: 0002787

Cat #: FSD275

UPC: 781381346153

$ 115.47 EA
Company wide:
11 in stock
2-Gang, FSD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2" and 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

2-Gang, FSD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2" and 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.
Also known as: 781381346153, FSD275, APPFSD275, cast box

Specifications

Gangs: 2
Material: Iron Alloy
Hub Diameter: 3/4 in
Number of Hubs: 3
Gangs: 2
Hub Diameter: 3/4 in
Material: Iron Alloy
Number of Hubs: 3