FS Device Box, 1-Gang, Feed-Thru, Type: FSCT, 3/4", Malleable Iron

Item #: 0002786

Cat #: APPFSCT175

UPC: 781381345958

$ 73.79 EA
Company wide:
2 in stock
Documents & Guides
1-Gang, FSCT Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FSCT Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

FS and FD Cast Hub Device Boxes accommodate wiring devices such as switches and receptacles, and provide excellent service in areas where boxes are subject to rough usage

Also known as: 781381345958, APPFSCT175

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 3
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 3