FS Device Box, 1-Gang, Feed-Thru, Type: FSCT, 1/2",Malleable Iron

Item #: 0002785

Cat #: APPFSCT150

UPC: 781381345859

$ 58.79 EA
Company wide:
3 in stock
Documents & Guides
1-Gang, FSCT Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FSCT Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.

Also known as: 781381345859, APPFSCT150

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 3
Hub Diameter: 1/2 in
Material: Malleable Iron
Number of Hubs: 3
Gangs: 1
Hub Diameter: 1/2 in