FS Device Box, 1-Gang, Feed-Thru, Type: FSCD, 3/4", Malleable Iron

Item #: 0002784

Cat #: FSCD175

UPC: 781381345804

$ 78.94 EA
Company wide:
5 in stock
Documents & Guides
1-Gang, FSCD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FSCD Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.

Also known as: 781381345804, FSCD175, APPFSCD175

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 4
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 4