
FS Device Box, 1-Gang, Feed-Thru, Type FSC, 3/4" Malleable Iron
Item #: 0002775
Cat #: FSC175L
UPC: 781381343800
$ 61.20 EA
Company wide:
1
in stock
Documents & Guides
1-Gang, FS Device Box, Feed-Thru, Type FSC, 3/4 Inch, Furnished With Internal Ground Screw, Malleable Iron
Overview
1-Gang, FS Device Box, Feed-Thru, Type FSC, 3/4 Inch, Furnished With Internal Ground Screw, Malleable Iron
Appleton FS and FD Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.
Also known as: 781381343800, FSC175L, APPFSC175L
Specifications
| Material: | Malleable Iron |
| Gangs: | 1 |
| Hub Diameter: | 3/4 in |
| Number of Hubs: | 2 |
| Material: | Malleable Iron |
| Hub Diameter: | 3/4 in |
| Gangs: | 1 |
| Number of Hubs: | 2 |