FSC Device Box, 1-Gang, Feed-Thru, 3/4", Aluminum

Item #: 0002774

Cat #: APPFSC175A

UPC: 781381343756

$ 69.61 EA
Company wide:
5 in stock
FSC Device Box, 1-Gang, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FSC Device Box, 1-Gang, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.00" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.
Also known as: 781381343756, APPFSC175A

Specifications

Gangs: 1
Material: Aluminum
Number of Hubs: 2
Gangs: 1
Number of Hubs: 2
Material: Aluminum