FS Device Box, 1-Gang, Feed-Thru, Type: FSC, 3/4", Malleable Iron

Item #: 0002773

Cat #: APPFSC175

UPC: 781381343701

$ 52.99 EA
Company wide:
26 in stock
FS Device Box, 1-Gang, FSC Type Feed-Thru, (2) 3/4 Inch Hubs, Depth 2 Inch, Includes Internal Ground Screw, For use with Threaded Rigid Metal Conduit

Overview

FS Device Box, 1-Gang, FSC Type Feed-Thru, (2) 3/4 Inch Hubs, Depth 2 Inch, Includes Internal Ground Screw, For use with Threaded Rigid Metal Conduit

FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.

Also known as: 781381343701, APPFSC175

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 2