Cast Box, Malleable Iron Ridge Top, FSC Type, 1-Gang

Item #: 0002771

Cat #: APPFSC150

UPC: 781381343459

$ 48.39 EA
Company wide:
10 in stock
1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FSC Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

FS/FD Device Boxes accommodates wiring devices and provides opening to splice, tap or pull conductors.

Also known as: 781381343459, APPFSC150

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1/2 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 1/2 in
Gangs: 1
Number of Hubs: 2