FS Device Box,1-Gang,Dead-End,Type FS, 3/4", Malleable Iron

Item #: 0002764

Cat #: FS1D75

UPC: 781381341509

$ 69.13 EA
Company wide:
0 in stock
Documents & Guides
1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 3.38" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 3.38" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Appleton FS and FD Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Also known as: 781381341509, FS1D75, APPFS1D75

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 1
Material: Malleable Iron
Number of Hubs: 1
Gangs: 1