Cast Dev Box Sgl Gang 1/2 In

Item #: 0002763

Cat #: FS1D50

UPC: 781381341455

$ 64.63 EA
Company wide:
0 in stock
Documents & Guides
App Fs-1d-50 1g Mall Fs Box

Overview

App Fs-1d-50 1g Mall Fs Box
Also known as: 781381341455, FS1D50, APPFS1D50

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 1
Hub Diameter: 1/2 in
Material: Malleable Iron
Number of Hubs: 1
Gangs: 1
Hub Diameter: 1/2 in