FS Device Box, 1-Gang, Dead-End, Type: FS, 3/4", Malleable Iron

Item #: 0002761

Cat #: APPFS175

UPC: 781381341004

$ 46.36 EA
Company wide:
39 in stock
FS Device Box, 1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size 3/4 Inch. Box Depth 2 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit

Overview

FS Device Box, 1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size 3/4 Inch. Box Depth 2 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit

Corrosion-resistant; ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers


Also known as: 781381341004, APPFS175

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1