FS Device Box, 1-Gang, Dead-End, Type FS, 1/2", Malleable Iron

Item #: 0002760

Cat #: FS150L

UPC: 781381340854

$ 47.09 EA
Company wide:
7 in stock
1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

Overview

1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.00" Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit.

FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.

Also known as: 781381340854, FS150L, APPFS150L

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 1
Material: Malleable Iron
Number of Hubs: 1
Gangs: 1