FS Device Box, 1-Gang, Dead-End, Type: FS, 1/2", Malleable Iron

Item #: 0002759

Cat #: APPFS150

UPC: 781381340755

$ 43.80 EA
Company wide:
5 in stock
1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit

Overview

1-Gang, FS Type, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.00 Inch Includes: Internal Ground Screw. For use with Threaded Rigid Metal Conduit

Corrosion-resistant; ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers


Also known as: 781381340755, APPFS150

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 1
Hub Diameter: 1/2 in
Material: Malleable Iron
Number of Hubs: 1
Gangs: 1
Hub Diameter: 1/2 in