FS Device Box, 1-Gang, Dead-End, Type FS, 1", Malleable Iron

Item #: 0002758

Cat #: APPFS1100

UPC: 781381341257

$ 49.59 EA
Company wide:
2 in stock
1-Gang, FS Device Box, Dead-End, Type FS, 1 Inch, Furnished With Internal Ground Screw, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

1-Gang, FS Device Box, Dead-End, Type FS, 1 Inch, Furnished With Internal Ground Screw, Malleable Iron, For Use With Rigid/IMC Conduit

FS and FD Cast Hub Device Boxes are for industrial, commercial or residential use as a general purpose receptacle or for powering portable equipment not exceeding medium duty ratings.

Also known as: 781381341257, APPFS1100

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 1
Hub Diameter: 1 in
Material: Malleable Iron
Number of Hubs: 1
Gangs: 1
Hub Diameter: 1 in